!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVES,FOAM NITRILE,3XL,PR

SAFETY GLOVES,FOAM NITRILE,3XL,PR

HEXARMOR

SAFETY GLOVES,FOAM NITRILE,3XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES,FOAM NITRILE,3XL,PR

SAFETY GLOVES,FOAM NITRILE,3XL,PR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.55 / pair

EHC: EHC :
Min Qty 12 = $510.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX3011XXXL12
  • Mfr. Model # 3011XXXL (12)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemSafety Gloves
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialFoam Nitrile
  • Includes Finger FourchettesNo
  • ANSI/ISEA Impact Level2
  • Glove ConstructionSeamless Knit
  • ReversibleNo
  • Thickness15 ga
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ANSI/ISEA Cut Level A5
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/ISEA 138
  • Glove Performance Ultimate Dexterity and Tactility
  • Cuff Style Knit
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Glove Coating Finish Light Textured
  • Series Helix(R) Core(TM) 3011
  • Pairs per Package 1
  • ANSI/ISEA Cut Load 2,951 g
  • ANSI/ISEA Puncture Level 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list