!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVES,A5,15 GA,HPPE GLASS,PR

SAFETY GLOVES,A5,15 GA,HPPE GLASS,PR

HEXARMOR

SAFETY GLOVES,A5,15 GA,HPPE GLASS,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES,A5,15 GA,HPPE GLASS,PR

SAFETY GLOVES,A5,15 GA,HPPE GLASS,PR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.49 / PAIR

EHC: EHC :
Min Qty 12 = $197.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX3022XS6
  • Mfr. Model # 3022-XS (6)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Technical Specs

  • ItemSafety Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE, Polyester Blend Shell, Steel
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA, CE, REACH Compliant
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric6
  • Glove Length9.25 in
  • Glove Lining MaterialHPPE
  • Glove Coating FinishLight Textured
  • SeriesHelix(R) Core 3022
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • Cuff ColourWhite
  • ANSI/ISEA Puncture Force105 N
  • Reflective BackingNo
  • ANSI/ISEA Cut Level A5
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level 6
  • EN 388 Rating 4X43D
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance Ultimate Dexterity and Tactility
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Cut Load 2,951 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 4
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list