!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, FRAMELESS, BLACK, POLYHEXAMETHYLENE ADIPTIMIDE, ANTI-SCRATCH, CSA

SAFETY GLASSES, FRAMELESS, BLACK, POLYHEXAMETHYLENE ADIPTIMIDE, ANTI-SCRATCH, CSA

PYRAMEX

SAFETY GLASSES, FRAMELESS, BLACK, POLYHEXAMETHYLENE ADIPTIMIDE, ANTI-SCRATCH, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FRAMELESS, BLACK, POLYHEXAMETHYLENE ADIPTIMIDE, ANTI-SCRATCH, CSA

SAFETY GLASSES, FRAMELESS, BLACK, POLYHEXAMETHYLENE ADIPTIMIDE, ANTI-SCRATCH, CSA

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPSB1810S
  • Mfr. Model # SB1810S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 860
  • Shipping Weight 0.07 lbs

Product Details

These Venture II frameless safety glasses with 99% UV protection have a polyhexamethylene adiptimide frame that comes in black. They have anti-scratch polycarbonate clear lenses that meet the CSA Z94.3 standard. The general purpose unisex glasses have a 9 3/4-base curve polycarbonate thermoplastic Elastomer adjustable arm with a polycarbonate thermoplastic rubber nosepiece and adjustable temples.

Technical Specs

  • ItemSafety Glasses
  • Adjustable Nose PieceNo
  • Arm ColourBlack
  • Arm Tip TypeAdjustable
  • For Small Heads DesignationNo
  • Frame MaterialNylon
  • Frame TypeHalf-Frame
  • Includes Anti-Fog Lens CoatingNo
  • Includes Eye Socket LiningNo
  • Includes Padded ArmsNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourClear
  • Metal DetectableYes
  • SeriesVenture II(R)
  • Temple-to-Temple Width142 mm
  • X-Ray DetectableYes
  • Adjustable Arm Length 13 mm
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Nylon
  • Eyewear Size Standard
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA, MCEPS
  • Ultra-Violet Scale Protection Designation U6
  • Foam Lined No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list