!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, CSA, UV, M

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, CSA, UV, M

SELLSTROM

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, CSA, UV, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, CSA, UV, M

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, CSA, UV, M

SELLSTROM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKS70701
  • Mfr. Model # S70701
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These medium frameless safety glasses with 99.9% UV protection have a wraparound polycarbonate frame that comes in clear. They have an anti-scratch polycarbonate clear lens that meets the CSA Z94.3-2015 standard. The glasses include a bayonet arm tip.

Technical Specs

  • ItemSafety Glasses
  • Adjustable Nose PieceNo
  • Arm ColourClear
  • Dielectric ProtectionNo
  • For Small Heads DesignationNot Rated for Small Heads
  • Frame StyleWraparound
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningNo
  • Includes Padded ArmsNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourClear
  • Metal DetectableNo
  • StandardsANSI Z87.1, ANSI Z87+, CSA, CSA Z94.3
  • Welding Shade DesignationNot Rated for Welding Use
  • Foam LinedNo
  • Adjustable Arm Length No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Frameless
  • Eyewear Size Standard
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Ultra-Violet Scale Protection Designation U6
  • X-Ray Detectable No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list