!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE GOGGLES, X RAY DETECTABLE, ANTI FOG, ANTI STATIC, CHEMICAL RESISTANT, WIDE, CLEAR, PC

PROTECTIVE GOGGLES, X RAY DETECTABLE, ANTI FOG, ANTI STATIC, CHEMICAL RESISTANT, WIDE, CLEAR, PC

PYRAMEX

PROTECTIVE GOGGLES, X RAY DETECTABLE, ANTI FOG, ANTI STATIC, CHEMICAL RESISTANT, WIDE, CLEAR, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE GOGGLES, X RAY DETECTABLE, ANTI FOG, ANTI STATIC, CHEMICAL RESISTANT, WIDE, CLEAR, PC

PROTECTIVE GOGGLES, X RAY DETECTABLE, ANTI FOG, ANTI STATIC, CHEMICAL RESISTANT, WIDE, CLEAR, PC

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPS9910STMRG
  • Mfr. Model # S9910STMRG
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

These protective goggles have a clear frame made of polycarbonate and are X-ray detectable. They have a clear polycarbonate lens with a lens coating that is anti-fog, anti-static, and chemical- and scratch-resistant. They include a gasket and strap made of rubber and have a wide eyewear size.

Technical Specs

  • ItemSafety Glasses
  • ANSI Dust/Splash RatingD3, D4
  • Arm MaterialPolycarbonate
  • Eyewear SizeStandard
  • Frame ColourClear
  • Frame StyleOTG
  • Includes Anti-Fog Lens CoatingYes
  • Includes Brow LiningYes
  • Includes No Lens CoatingsNo
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Fog, Anti-Scratch, Anti-Static
  • Lens MaterialPolycarbonate
  • SeriesCappture Plus
  • Temple-to-Temple Width132.5 mm
  • X-Ray DetectableYes
  • Adjustable Nose Piece No
  • Arm Colour Clear
  • Arm Tip Type Polycarbonate
  • For Small Heads Designation No
  • Frame Material Polycarbonate
  • Gender Unisex
  • Includes Anti-Static Lens Coating Yes
  • Includes Eye Socket Lining No
  • Includes Padded Arms Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • Ultra-Violet Scale Protection Designation U6
  • Foam Lined No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list