!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/POLYCARBONATE, ANTI-FOG, BLUE/CLEAR, M, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/POLYCARBONATE, ANTI-FOG, BLUE/CLEAR, M, UNISEX

CONDOR

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/POLYCARBONATE, ANTI-FOG, BLUE/CLEAR, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/POLYCARBONATE, ANTI-FOG, BLUE/CLEAR, M, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/POLYCARBONATE, ANTI-FOG, BLUE/CLEAR, M, UNISEX

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VAZ1
  • Mfr. Model # 4VAZ1
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These KD medium half-frame nylon safety glasses with U6 protection have a wraparound frame that comes in blue. They have anti-fog polycarbonate clear lenses, adjustable spatula arms and a thermoplastic rubber nose bridge. The general purpose unisex glasses measure 163 millimetre arm length and 5 3/8 inches temple-to-temple width with an operating temperature of -5 to 55 degrees Celsius.

Technical Specs

  • ItemSafety Glasses
  • Adjustable Nose PieceNo
  • Arm ColourBlue
  • Arm Tip TypeSpatula
  • Eyewear SizeStandard
  • Frame ColourBlue
  • Frame StyleWraparound
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningNo
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Scratch
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI
  • Ultra-Violet Scale Protection DesignationU6
  • Adjustable Arm Length Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Nylon
  • Dielectric Protection No
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Nylon
  • Frame Type Half-Frame
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes Padded Arms No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Metal Detectable Yes
  • Series KD
  • Temple-to-Temple Width 5 3/8 in
  • X-Ray Detectable No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list