!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNIFIER SAFETY GLASSES, FRAMELESS, +2.50 DIOPTER STRENGTH, UNIVERSAL SIZE, CLEAR PC LENS

MAGNIFIER SAFETY GLASSES, FRAMELESS, +2.50 DIOPTER STRENGTH, UNIVERSAL SIZE, CLEAR PC LENS

MCR SAFETY

MAGNIFIER SAFETY GLASSES, FRAMELESS, +2.50 DIOPTER STRENGTH, UNIVERSAL SIZE, CLEAR PC LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNIFIER SAFETY GLASSES, FRAMELESS, +2.50 DIOPTER STRENGTH, UNIVERSAL SIZE, CLEAR PC LENS

MAGNIFIER SAFETY GLASSES, FRAMELESS, +2.50 DIOPTER STRENGTH, UNIVERSAL SIZE, CLEAR PC LENS

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.55 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFBKH25
  • Mfr. Model # BKH25
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This pair of magnifier safety glasses features a one-piece wraparound frameless lens design for an unobstructed view. These universal size glasses have a +2.50 diopter strength. The clear, polycarbonate lens filters 99.9 percent of harmful UV rays and has a scratch-resistant coating. The non-slip temple sleeves are notched on the end to accept a clip-on breakaway cord. These safety glasses are x-ray detectable.

Technical Specs

  • ItemSafety Glass
  • Arm Tip TypeHybrid
  • Diopter Strength2.5
  • Frame ColourClear/Black
  • Frame StyleWraparound
  • Includes No Lens CoatingsNo
  • Lens ColourClear
  • SeriesBEARKAT(R)
  • X-Ray DetectableYes
  • Arm Colour Black, Clear
  • Dielectric Protection Yes
  • Eyewear Size Standard
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Coating Scratch-Resistance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list