!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC

SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC

ENCON

SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC

SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, TRANSLUCENT BLUE, PLASTIC/PC

ENCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ECN09206804
  • Mfr. Model # 09206804
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These Veratti(R)307(TM) safety glasses have a one-piece semi-attached lens for a cooling flow of air to prevent fogging. The soft, adjustable nose piece gives a universal fit. These glasses have translucent blue plastic frames and clear, polycarbonate lenses with 99.9% UV protection and a scratch-resistant coating. They are SEI certified to CSA and ANSI high-impact standards.

Technical Specs

  • ItemSafety Glasses
  • Adjustable Nose PieceYes
  • Eyewear SizeM
  • Frame MaterialPlastic
  • Includes Anti-Fog Lens CoatingNo
  • Includes No Lens CoatingsNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourClear
  • SeriesVeratti(R) 307(TM)
  • Adjustable Arm Length Yes
  • Arm Colour Gray
  • Frame Colour Blue
  • Frame Style Wraparound
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Standards CSA/ANSI
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list