!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CUTTER, 5 1/2 IN OVERALL L, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, 10 PK

SAFETY CUTTER, 5 1/2 IN OVERALL L, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, 10 PK

KLEVER

SAFETY CUTTER, 5 1/2 IN OVERALL L, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CUTTER, 5 1/2 IN OVERALL L, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, 10 PK

SAFETY CUTTER, 5 1/2 IN OVERALL L, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, 10 PK

KLEVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.96 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG436L64
  • Mfr. Model # PLS-100-Y
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.33 lbs

Product Details

This safety cutter has a width of 1¼ inch, and a length of 5½ inch. The plastic handle is yellow with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety cutter is designed for: multipurpose use, boxes, film, tape and includes one recessed blade.

Technical Specs

  • ItemSafety Cutter
  • Blade TipRecessed
  • Blade Projection Length1 1/4 in
  • Number of Blades Stored0
  • Handle ColourYellow
  • Handle StyleErgonomic
  • Metal DetectableNot Metal Detectable
  • Other Material ApplicationsBoxes, Film, Tape
  • Overall Length5 1/2 in
  • Replaceable BladeBlade Not Replaceable
  • Blade Edge TypeStraight
  • Blade Positions2
  • Package Quantity100
  • Blade Change Method Non-Changeable
  • Blade Material Steel
  • Number of Blades Included 1
  • Handle Material Plastic
  • Hand Orientation Ambidextrous
  • Tether Ready Tether Ready
  • Blade Type Included Recessed
  • Overall Thickness 0.12 in
  • Overall Width 1 1/4 in
  • Application Multipurpose
  • Blade Operation Fixed
  • Blade Shape Curved
  • Retractable Blade Blade Not Retractable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list