!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CUTTER, 5⅜ IN OVERALL L, CONTOURED HANDLE, PLAIN, STAINLESS STEEL, YELLOW, 10 PK

SAFETY CUTTER, 5⅜ IN OVERALL L, CONTOURED HANDLE, PLAIN, STAINLESS STEEL, YELLOW, 10 PK

WESTWARD

SAFETY CUTTER, 5⅜ IN OVERALL L, CONTOURED HANDLE, PLAIN, STAINLESS STEEL, YELLOW, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CUTTER, 5⅜ IN OVERALL L, CONTOURED HANDLE, PLAIN, STAINLESS STEEL, YELLOW, 10 PK

SAFETY CUTTER, 5⅜ IN OVERALL L, CONTOURED HANDLE, PLAIN, STAINLESS STEEL, YELLOW, 10 PK

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.03 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP39CE84
  • Mfr. Model # 39CE84
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.29 lbs

Product Details

This safety cutter has a width of 1¼ inch, and a length of 5⅜ inch. The plastic handle is yellow and has a contoured style/type. In addition, it is made of stainless steel and is not tether ready. This safety cutter is designed for: multipurpose use, film and one blade.

Technical Specs

  • ItemSafety Cutter
  • ApplicationMultipurpose
  • DisposableDisposable
  • For Cutting BandingNot for Cutting Banding
  • For Cutting FoamFor Cutting Foam
  • For Cutting TapeFor Cutting Tape
  • Handle MaterialPlastic
  • Includes Pocket ClipPocket Clip Not Included
  • Metal DetectableNot Metal Detectable
  • Number of Blades Included1
  • Overall Length5 3/8 in
  • Overall Width1 1/4 in
  • Tether ReadyNot Tether Ready
  • Antimicrobial Not Antimicrobial
  • Blade Material Stainless Steel
  • Grip Type Plain
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Stretch Film Not for Cutting Stretch Film
  • Handle Colour Yellow
  • Handle Style Contoured
  • Includes Tape Splitter Tape Splitter Not Included
  • NSF Certified Not NSF Certified
  • Other Material Applications Film
  • Overall Thickness 0.027 in
  • Replaceable Blade Blade Not Replaceable
  • Number of Cutting Sides 2
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list