!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY STRAP CUTTER, 6 IN OVERALL L, STRAIGHT HANDLE, PLAIN, STEEL

SAFETY STRAP CUTTER, 6 IN OVERALL L, STRAIGHT HANDLE, PLAIN, STEEL

PACIFIC HANDY CUTTER, INC

SAFETY STRAP CUTTER, 6 IN OVERALL L, STRAIGHT HANDLE, PLAIN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY STRAP CUTTER, 6 IN OVERALL L, STRAIGHT HANDLE, PLAIN, STEEL

SAFETY STRAP CUTTER, 6 IN OVERALL L, STRAIGHT HANDLE, PLAIN, STEEL

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCHH700
  • Mfr. Model # HH700
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 337
  • Shipping Weight 0.12 lbs

Product Details

This safety strap cutter has a width of 1½ inch, and a length of 6 inch. The plastic handle is yellow and has a straight style/type. In addition, it is made of steel and is tether ready. This safety strap cutter is designed for: multipurpose use, plastic, twine and includes single edge razor blades, and one blade.

Technical Specs

  • ItemSafety Strap Cutter
  • ApplicationMultipurpose
  • Blade Edge TypePlain
  • Blade Type IncludedSingle Edge Razor
  • Grip TypePlain
  • For Cutting CardboardNot for Cutting Cardboard
  • For Cutting Stretch FilmNot for Cutting Stretch Film
  • Handle ColourYellow
  • Handle StyleStraight
  • Includes Tape SplitterTape Splitter Not Included
  • NSF CertifiedNot NSF Certified
  • Number of Blades Stored0
  • Overall Length6 in
  • Overall Width1 1/2 in
  • Tether ReadyTether Ready
  • Antimicrobial Not Antimicrobial
  • Blade Change Method Slide
  • Blade Material Steel
  • Disposable Not Disposable
  • For Cutting Banding For Cutting Banding
  • For Cutting Foam Not for Cutting Foam
  • For Cutting Tape Not for Cutting Tape
  • Handle Material Plastic
  • Includes Pocket Clip Pocket Clip Not Included
  • Metal Detectable Not Metal Detectable
  • Number of Blades Included 1
  • Other Material Applications Plastic, Twine
  • Overall Thickness 1 in
  • Replaceable Blade Replaceable Blade
  • Number of Cutting Sides 1
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list