!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CUTTER, 5½ IN OVERALL L, 1½ IN OVERALL W, PLASTIC, YELLOW, NON-CHANGEABLE, 10 PK

SAFETY CUTTER, 5½ IN OVERALL L, 1½ IN OVERALL W, PLASTIC, YELLOW, NON-CHANGEABLE, 10 PK

OLFA

SAFETY CUTTER, 5½ IN OVERALL L, 1½ IN OVERALL W, PLASTIC, YELLOW, NON-CHANGEABLE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SAFETY CUTTER, 5½ IN OVERALL L, 1½ IN OVERALL W, PLASTIC, YELLOW, NON-CHANGEABLE, 10 PK

SAFETY CUTTER, 5½ IN OVERALL L, 1½ IN OVERALL W, PLASTIC, YELLOW, NON-CHANGEABLE, 10 PK

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.68 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLF1136359
  • Mfr. Model # SK-15/10
  • UNSPSC # 42291632
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemSafety Cutter
  • Blade TipRecessed
  • Number of Blades Included2
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedSafety Recessed
  • Overall Thickness0.2 in
  • Overall Width1 1/2 in
  • ApplicationMultipurpose
  • Blade OperationFixed
  • Package Quantity10
  • Blade Change Method Non-Changeable
  • Blade Material Stainless Steel
  • Number of Blades Stored 0
  • Handle Colour Yellow
  • Handle Style Contoured
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Banding, Boxes, Shrink Wrap, Tape
  • Overall Length 5 1/2 in
  • Replaceable Blade Blade Not Replaceable
  • Blade Edge Type Straight
  • Blade Positions 2
  • Retractable Blade Blade Not Retractable
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list