Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This hook-style film and foam cutter has a width of 2 inch, and a length of 8½ inch. The plastic handle is yellow and has a straight style/type. In addition, it is made of steel and is tether ready. This hook-style film and foam cutter is designed for: multipurpose use, film and includes injector blades, and three blades.
Spécifications techniques
ItemHook-Style Film and Foam Cutter
ApplicationMultipurpose
Blade MaterialSteel
DisposableNot Disposable
For Cutting BandingFor Cutting Banding
For Cutting FoamFor Cutting Foam
For Cutting TapeNot for Cutting Tape
Handle MaterialPlastic
Includes Pocket ClipPocket Clip Not Included
Metal DetectableNot Metal Detectable
Number of Blades Included3
Other Material ApplicationsFilm
Overall Thickness0.375 in
Replaceable BladeReplaceable Blade
Number of Cutting Sides1
AntimicrobialNot Antimicrobial
Blade Change MethodScrew
Blade Type IncludedInjector
Grip TypePlain
For Cutting CardboardNot for Cutting Cardboard
For Cutting Stretch FilmFor Cutting Stretch Film
Handle ColourYellow
Handle StyleStraight
Includes Tape SplitterTape Splitter Not Included
NSF CertifiedNot NSF Certified
Number of Blades Stored2
Overall Length8 1/2 in
Overall Width2 in
Tether ReadyTether Ready
Pays d’origineUnited States
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
: $4.13
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
: $18.33
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
: $18.11
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
: $20.93
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
: $3.77
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
: $39.17
/ each
Droit de manutention écologique:
Droit de manutention écologique
: