Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This safety cutter has a width of 0.75 inch, and a length of 2 inch. The plastic handle is black with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety cutter is designed for: film, foil, paper, cardboard, cord, paper, plastic, yarn and includes 2 3/16 inch blade, straight blades, and two blades.
Spécifications techniques
ItemSafety Cutter
Blade TipStandard
Blade Projection Length1 in
Number of Blades Included2
Handle MaterialPlastic
Hand OrientationAmbidextrous
Tether ReadyTether Ready
Blade Type IncludedStraight
Includes Pocket ClipPocket Clip Not Included
Overall Length2 in
Manufacturer Model Number of Included Blade92.66
ApplicationFilm, Foil, Paper
Blade OperationFixed
Blade ShapeStraight
For Cutting CorkNot for Cutting Cork
For Cutting LeatherNot for Cutting Leather
For Cutting PlasticFor Cutting Plastic
Includes2 3/16 in Blade
Package Quantity1
Blade Change MethodQuick-Change
Blade MaterialSteel
Grip TypeTextured
Number of Blades Stored1
Handle ColourBlack
Handle StyleErgonomic
Metal DetectableNot Metal Detectable
Other Material ApplicationsCardboard, Cord, Paper, Plastic, Yarn
Overall Thickness0.25 in
Overall Width0.75 in
Replaceable BladeReplaceable Blade
Blade Edge TypeBevelled
Blade Positions1
For Cutting CardboardFor Cutting Cardboard
For Cutting FabricFor Cutting Fabric
For Cutting PaperFor Cutting Paper
For Cutting RubberNot for Cutting Rubber
Knife TypeSelf-Retracting Safety Knife
Retractable BladeRetractable Blade
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca