!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CONE, POLYPROPYLENE, 26 X 10 9/10 X 10 9/10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION WET FLOOR

SAFETY CONE, POLYPROPYLENE, 26 X 10 9/10 X 10 9/10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION WET FLOOR

GRAINGER

SAFETY CONE, POLYPROPYLENE, 26 X 10 9/10 X 10 9/10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION WET FLOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CONE, POLYPROPYLENE, 26 X 10 9/10 X 10 9/10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION WET FLOOR

SAFETY CONE, POLYPROPYLENE, 26 X 10 9/10 X 10 9/10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, CAUTION WET FLOOR

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR6VKR5
  • Mfr. Model # 6VKR5
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • ItemFloor Sign
  • Number of Printed Sides4
  • Sign FormatOther Format
  • Sign LegendCaution Wet Floor
  • Sign Legend Text ColourBlack
  • Sign Header Text Colour - Back SideBlack
  • Sign Legend Background Colour - Back SideYellow
  • Mirror PrintNot Mirror Print
  • Height26 in
  • Width10 9/10 in
  • Sign Background ColourYellow
  • Retroreflective GradeNot Retroreflective
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Abrasion ResistantNot Abrasion Resistant
  • Corrosion ResistantCorrosion Resistant
  • UV ResistantNot UV Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Sign Material GroupRigid Plastic
  • Floor Sign Type Safety Cone
  • Printed Language English
  • Sign Header No Header
  • Sign Legend Background Colour Yellow
  • Sign Header -Back Side Caution
  • Sign Legend - Back Side Caution Wet Floor
  • Sign Legend Text Colour - Back Side Yellow
  • Sign Topic Caution Wet Floor
  • Depth 10 9/10 in
  • Sign Material Polypropylene
  • Protective Coating No Protective Coating
  • Write on Surface No Write-On Surface
  • Average Outdoor Durability 2 yr
  • Chemical Resistant Not Chemical Resistant
  • Graffiti Resistant Not Graffiti Resistant
  • Includes Floor Sign Holder Floor Sign Holder Not Included
  • Product Type Safety Cone Sign
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list