!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BLADE, 2 1/2 IN BLADE L, 1/2 IN BLADE W, 0.046875 IN BLADE THICK, CERAMIC, 3 PK

SAFETY BLADE, 2 1/2 IN BLADE L, 1/2 IN BLADE W, 0.046875 IN BLADE THICK, CERAMIC, 3 PK

SLICE

SAFETY BLADE, 2 1/2 IN BLADE L, 1/2 IN BLADE W, 0.046875 IN BLADE THICK, CERAMIC, 3 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SAFETY BLADE, 2 1/2 IN BLADE L, 1/2 IN BLADE W, 0.046875 IN BLADE THICK, CERAMIC, 3 PK

SAFETY BLADE, 2 1/2 IN BLADE L, 1/2 IN BLADE W, 0.046875 IN BLADE THICK, CERAMIC, 3 PK

SLICE

Clearance Price :
$11.78 / each

Your Price : $47.12 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG423K13
  • Mfr. Model # 10526
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This safety blade has a width of ½ inch, and a length of 2½ inch, and is compatible with 10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593, SLICE Scrapers, SLICE Utility Knives. In addition, it is made of ceramic. This safety blade is designed for: ceramic, general purpose, three blades.

Technical Specs

  • ItemSafety Blade
  • Blade Length2 1/2 in
  • Blade Thickness0.046875 in
  • Blade Width1/2 in
  • Compatible with SeriesSLICE Scrapers, SLICE Utility Knives
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blade Points2
  • Number of Cutting Edges2
  • Blade Edge Type Straight
  • Blade Material Ceramic
  • Blade Tip Rounded
  • Compatible with Manufacturer Model Number 10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Material Application Ceramic
  • Number of Blades Included 3
  • Primary Cutting Application General Purpose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list