!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFE-T-BRAKE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 20 L

SAFE-T-BRAKE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 20 L

KLEEN-FLO

SAFE-T-BRAKE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFE-T-BRAKE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 20 L

SAFE-T-BRAKE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 20 L

KLEEN-FLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.40 / each

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # KLF511
  • Mfr. Model # 511
  • UNSPSC # 15121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

This Safe-T-Brake antifreeze absorbs condensation and ensures protection against frozen air lines on trucks, buses, and construction equipment. The anti-corrosive agent protects steel, rubber, and brake line parts. This clear antifreeze has a -144.04 Degrees F freeze point, a 52.7 Degrees F flash point, a 148 Degrees F boiling point, and a 0.792 specific gravity.

Technical Specs

  • ItemAir Brake Antifreeze
  • Container Size20 L
  • ColourClear
  • BiodegradableBiodegradable
  • Maximum pH Level7.5
  • Product FormLiquid
  • Container Type Bottle
  • Concentration Type Concentrated
  • Boiling Point 64.5 Degrees C
  • Flash Point 11.5 Degrees C
  • Minimum pH Level 7
  • Specific Gravity 0.792
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list