ENTRANCE RUNNER, DIAMOND, INDOOR, MEDIUM, 6X12 FT, ⅜ IN THICK, NYLON/VINYL, FLAT EDGE
ENTRANCE RUNNER, DIAMOND, INDOOR, MEDIUM, 6X12 FT, ⅜ IN THICK, NYLON/VINYL, FLAT EDGE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This grey 125 Evergreen Diamond entrance runner has a vinyl backing, and a nylon. It measures 6 feet x 12 feet and is 3/8 inch thick. It also features a flat edge and a diamond surface. In addition, it is for use in entranceways, lobbies, schools, and more.
Technical Specs
Item Entrance Runner
Antimicrobial No
Autoclavable No
Backing Material Vinyl
Crush Resistant Yes
Face Material Weight 25 oz/sq yd
Launderable Yes
NFSI High Traction Certified No
Overall Width 6 ft
Series 125 Evergreen Diamond(TM)
Stripe Pattern Solid
Surface Design Diamond
Thickness 3/8 in
Reversible No
Welding Safe No
Application Entranceways, Lobbies, Schools
Colour Grey
Edge Style Flat
Indoor/Outdoor Indoor
Mat Type Entrance Mat
Overall Length 12 ft
Printed Image or Message None
Standards ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Surface Application Drying
Surface Material Nylon
Traffic Type Medium
Country of Origin United States
(subject to change)