!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QUICK CONNECT FILTER, 5 MICRON, 1.8 GPM, 9 5/8 IN H, 3¼ IN DIA, UNDER-SINK

QUICK CONNECT FILTER, 5 MICRON, 1.8 GPM, 9 5/8 IN H, 3¼ IN DIA, UNDER-SINK

3M AQUA-PURE

QUICK CONNECT FILTER, 5 MICRON, 1.8 GPM, 9 5/8 IN H, 3¼ IN DIA, UNDER-SINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
QUICK CONNECT FILTER, 5 MICRON, 1.8 GPM, 9 5/8 IN H, 3¼ IN DIA, UNDER-SINK

QUICK CONNECT FILTER, 5 MICRON, 1.8 GPM, 9 5/8 IN H, 3¼ IN DIA, UNDER-SINK

3M AQUA-PURE

Clearance Price :
$39.80 / EACH

Your Price : $159.18 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAP51711
  • Mfr. Model # AP51711
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemQuick Connect Filter
  • ReducesDirt, Scale, Sediment
  • Flow Rate1.8 gpm
  • Overall Height9 5/8 in
  • Filter MediaCarbon
  • ApplicationUnder Sink Water Filtration
  • SeriesAqua-Pure
  • Connection Size3/8 in
  • Maximum Pressure125 psi
  • Minimum Temperature40 Degrees F
  • For Use With Mfr. No. AP510
  • Micron Rating 5 micron
  • Diameter 3 1/4 in
  • Service Life 2,000 gal
  • Maximum Temperature 100 Degrees F
  • Standards NSF 42
  • Compatible Mfr. Model Number AP510
  • Features Dual Stage Carbon-Block Filtration Process Helps Provide Cleaner, Clearer Better Tasting Drinking Water, Sanitary Quick Change (SQC) Cartridge Design Helps Makes Cartridge Change-Out Fast and Easy
  • Minimum Pressure 25 psi
  • Shell Material Carbon
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list