!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Recycling Station,69 gal. Total Capacity

Recycling Station,69 gal. Total Capacity

RUBBERMAID COMMERCIAL PRODUCTS

Recycling Station,69 gal. Total Capacity close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
Recycling Station,69 gal. Total Capacity

Recycling Station,69 gal. Total Capacity

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $741.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB2007918
  • Mfr. Model # 2007918
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Product Details

RECYCLING STATION, 21½ IN OVERALL D, 40¼ IN OVERALL H, GREY, 69 GAL CAPACITY

Technical Specs

  • Container Product GroupingRecycling Station
  • Trash Container Capacity(3) 23 gal
  • Number of Containers3
  • Container MarkingsCompost/Landfill/Mixed Recycling
  • ColourGray
  • Height40 1/4 in
  • Depth21 1/2 in
  • Specific Container MaterialPlastic
  • LocationIndoor
  • Lid ConnectionSnap On
  • SeriesSlim Jim(R)
  • FeaturesCompatible with a Wide Range of Color-Coded Lids, Lid Openings, and Waste Stream Labels, RCP 1-Year Limited Warranty
  • For Use With Lid Grainger Item Number3U640, 4HGV8
  • For Use With Dolly Grainger Item Number49AJ53
  • For Recyclable Material Bottle, Can, Plastic, Trash
  • Top Type Flat with Top Opening
  • Number of Openings 3
  • Total Capacity 69 gal
  • Container Shape Rectangular
  • Width/Diameter 36 in
  • Material Grouping Plastic
  • Finish Unfinished
  • Mobility Stationary
  • Container Mounting Style Free-Standing
  • For Use With Recycling System
  • Includes Hinging Lid Inserts, Signage
  • For Use With Lid Mfr. Model Number FG267360GRAY, FG269288BLUE
  • For Use With Dolly Mfr. Model Number 1956192
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list