!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD ASSEMBLY, PARTIAL CROWN, SWING RATCHET, BLK/CLEAR, PLASTIC/PC, 15½X7X0.04 IN

FACESHIELD ASSEMBLY, PARTIAL CROWN, SWING RATCHET, BLK/CLEAR, PLASTIC/PC, 15½X7X0.04 IN

CONDOR

FACESHIELD ASSEMBLY, PARTIAL CROWN, SWING RATCHET, BLK/CLEAR, PLASTIC/PC, 15½X7X0.04 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD ASSEMBLY, PARTIAL CROWN, SWING RATCHET, BLK/CLEAR, PLASTIC/PC, 15½X7X0.04 IN

FACESHIELD ASSEMBLY, PARTIAL CROWN, SWING RATCHET, BLK/CLEAR, PLASTIC/PC, 15½X7X0.04 IN

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2AUB7
  • Mfr. Model # 2AUB7
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This partial crown style faceshield assembly with swing ratchet adjustment measures 15 1/2 width x 7 height x 0.04 inches thickness. It has black headgear made of plastic and a clear visor made of polycarbonate. The reusable multi-purpose faceshield has an operating temperature ranging from 23 to 131 degrees Celsius and is suitable for use with 2AVJ6.

Technical Specs

  • ItemRatchet Faceshield Assembly
  • Visor CoatingUncoated
  • StandardsANSI
  • Visor MaterialPolycarbonate
  • Visor Width15 1/2 in
  • FeaturesRatchet Headgear, 4 Position Adjustable Visor Stop, Polyurethane/Polyeaster Sweatband, allow to be raised when not in use
  • IncludesChin Guard
  • ApplicationGrinding, Cutting, Mining, Agriculture
  • Headgear MaterialPlastic
  • Minimum Operating Temperature23 Degrees F
  • Face Shield Type Face Shield Assembly
  • Welding Shade Designation Not Rated for Welding Use
  • Visor Colour Clear
  • Visor Height 7 in
  • Headgear Colour Black
  • Suspension Adjustment Type Swing Ratchet
  • Headgear Style Partial Crown with Chin Guard
  • Field of Vision 180 Degrees
  • Maximum Operating Temperature 131 Degrees F
  • Replaceable Visor Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list