!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUST TOUGH 250 ENAMELS G-GRY PRIMER

RUST TOUGH 250 ENAMELS G-GRY PRIMER

KRYLON

RUST TOUGH 250 ENAMELS G-GRY PRIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RUST TOUGH 250 ENAMELS G-GRY PRIMER

RUST TOUGH 250 ENAMELS G-GRY PRIMER

KRYLON

Clearance Price :
$36.78 / EACH

Your Price : $147.13 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK00110825-16
  • Mfr. Model # K00110825-16
  • UNSPSC # 31211509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.146 lbs

Technical Specs

  • ItemAcrylic Enamel Coating
  • Coating TypeDTM Coating
  • Series Number250
  • Coating ApplicationLow VOC
  • Surface TextureSanded, Smooth
  • ColourGray
  • Coverage Area400 to 450 sq ft/gal
  • Container Size1 gal
  • Container TypeCan
  • Application MethodBrush, Roll
  • Exposure ConditionsMild to Moderate
  • For Use WithAluminum, Bar Joists, Conveyors, Fencing, Handrails, Ladders, Machinery, Marine Above The Boot Topping, Metal Doors, Pipe Racks, Piping, Safety Markings, Shelving, Steel, Storage Tank, Structural Steel, Wood
  • Maximum Application Temperature120 Degrees F
  • Primer RequiredNo
  • Resistance PropertiesChip Resistant, Corrosion Resistant, Crack Resistant, Peel Resistant
  • Shelf Life36 mo
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Primer
  • Number of Components 1-Step System
  • Sub Brand Rust Tough
  • Base Type Solvent
  • Surface Material Aluminum, Steel, Wood
  • Dry Time 2 to 4 hr
  • VOC Content 217 g/l
  • Colour Family Grays
  • Cure Time 7 day
  • Dry Time to Recoat 12 to 24 hr
  • Finish Flat
  • Heat Resistant Flammable
  • Minimum Application Temperature 40 Degrees F
  • Resin Type Alkyd Enamel
  • Sheen Gloss
  • System Series Rust Tough
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list