!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUN TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MUNF, FOR ¼ IN X ¼ IN TUBE OD, BLACK

RUN TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MUNF, FOR ¼ IN X ¼ IN TUBE OD, BLACK

AIGNEP USA

RUN TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MUNF, FOR ¼ IN X ¼ IN TUBE OD, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUN TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MUNF, FOR ¼ IN X ¼ IN TUBE OD, BLACK

RUN TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MUNF, FOR ¼ IN X ¼ IN TUBE OD, BLACK

AIGNEP USA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49JX15
  • Mfr. Model # 85222-04-32
  • UNSPSC # 40142605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

This run tee meets the standards for EN 331, REACH, RoHS, has a length of 1⅜ inch, a maximum operating pressure of 250 psi and is designed for the following applications: air. It is black, has an operating temperature of 0 Degrees F to 160 Degrees F, and it is made of nylon. In addition, it is a swivel adapter tee, with an imperial system of measurement, and 10"-32 thread.

Technical Specs

  • ItemRun Tee
  • Specific Fitting ShapeSwivel Adapter Tee
  • Fitting Side A Connection TypePush-to-Connect
  • Fitting Side C Connection TypeMUNF
  • Fitting Side C Pipe Size5/16 in
  • Fitting Side B Tube Outer Diameter1/4 in
  • Maximum Operating Pressure250 psi
  • Overall Length1 3/8 in
  • Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
  • Minimum Operating Temperature0 Degrees F
  • Application Air
  • Colour Black
  • Fitting Side B Connection Type Push-to-Connect
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Fitting Side A Tube Outer Diameter 1/4 in
  • Fitting Material Nylon
  • Maximum Operating Temperature 160 Degrees F
  • Standards EN 331, REACH, RoHS
  • Fitting Thread Size 10"-32
  • System of Measurement Imperial
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list