!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLARE REDUCTION SLEEVE, 3,650 WATT OUTPUT, ALL 3650W QTZ. LAMP, SLEEVE, RED

GLARE REDUCTION SLEEVE, 3,650 WATT OUTPUT, ALL 3650W QTZ. LAMP, SLEEVE, RED

FOSTORIA

GLARE REDUCTION SLEEVE, 3,650 WATT OUTPUT, ALL 3650W QTZ. LAMP, SLEEVE, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLARE REDUCTION SLEEVE, 3,650 WATT OUTPUT, ALL 3650W QTZ. LAMP, SLEEVE, RED

GLARE REDUCTION SLEEVE, 3,650 WATT OUTPUT, ALL 3650W QTZ. LAMP, SLEEVE, RED

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1UMR2
  • Mfr. Model # 31941009
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

This glare reduction sleeve includes sleeve, and is made of vycor. It is red, 38¾ inch length. This glare reduction sleeve is designed for use with the following applications: all 3650w qtz. lamp. In addition, it also has ¾ inch diameter.

Technical Specs

  • ItemGlare Reduction Sleeve
  • Overall Length38 3/4 in
  • Wattage Output3,650 W
  • Fits Heater TypeFostoria's Electric Infrared Heater Series
  • Voltage Regulation0.02
  • IncludesSleeve
  • For Use With All 3650W Qtz. Lamp
  • Diameter 3/4 in
  • Colour Red
  • Heater Mounting Position Horizontal or Vertical Burn
  • Material Vycor
  • Product Type Glare Reduction Sleeve
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list