!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX SHOE COVERS, XXL, RUBBER, RED, 7½ IN H, PULL-ON, 100-PK, FOR FOOD PROCESSING

UNISEX SHOE COVERS, XXL, RUBBER, RED, 7½ IN H, PULL-ON, 100-PK, FOR FOOD PROCESSING

FLATFOOT

UNISEX SHOE COVERS, XXL, RUBBER, RED, 7½ IN H, PULL-ON, 100-PK, FOR FOOD PROCESSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX SHOE COVERS, XXL, RUBBER, RED, 7½ IN H, PULL-ON, 100-PK, FOR FOOD PROCESSING

UNISEX SHOE COVERS, XXL, RUBBER, RED, 7½ IN H, PULL-ON, 100-PK, FOR FOOD PROCESSING

FLATFOOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $751.60 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISASRLF100XXL
  • Mfr. Model # SRLF100XXL
  • UNSPSC # 53112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.785 lbs

Product Details

These red, unisex size XX-large shoe covers are made of rubber. They fit a size of 15 and are chemical/bioburden-resistant, non-metallic, and waterproof. The shoe covers have a composite round toe, pull-on closure, 7½-inch height, and slip-resistant sole. There are 100 in a pack and are ideal for use in food processing/pharma.

Technical Specs

  • ItemOvershoe
  • Shoe StyleAnkle
  • Fits Shoe Size15
  • Footwear Sole PatternSlip Resistant
  • Midsole MaterialRubber
  • Predominant Footwear ColourRed
  • Footwear ClosurePull-On
  • Footwear ShankYes
  • InsulatedNo
  • Electrical Hazard RatedNo
  • Oil Resisting SoleNo
  • Ninety Degree HeelNo
  • ColourRed
  • Fits Footwear Size15
  • Footwear Application Food Processing, Pharma
  • Gender Unisex
  • Size 2XL
  • Upper Material Rubber
  • Outsole Material Rubber
  • Boot Height 7 1/2 in
  • Waterproof Yes
  • Shank Material Rubber
  • Completely Non Metallic Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Safety Criteria Non-Metallic, Waterproof
  • Metatarsal Guard None
  • Product Type Overshoe
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list