!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENTRANCE MAT, RAISED BAR, OUTDOOR, HEAVY, 4X6 FT, ¼ IN THICK, RUBBER, WATER DAM, BLK

ENTRANCE MAT, RAISED BAR, OUTDOOR, HEAVY, 4X6 FT, ¼ IN THICK, RUBBER, WATER DAM, BLK

CONDOR

ENTRANCE MAT, RAISED BAR, OUTDOOR, HEAVY, 4X6 FT, ¼ IN THICK, RUBBER, WATER DAM, BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENTRANCE MAT, RAISED BAR, OUTDOOR, HEAVY, 4X6 FT, ¼ IN THICK, RUBBER, WATER DAM, BLK

ENTRANCE MAT, RAISED BAR, OUTDOOR, HEAVY, 4X6 FT, ¼ IN THICK, RUBBER, WATER DAM, BLK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39R807
  • Mfr. Model # 39R807
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This black 340 Soil Guard entrance mat has a rubber backing, and a rubber. It measures 4 feet x 6 feet and is 1/4 inch thick. It also features a beveled edge, a raised bar surface and is abrasion resistant. In addition, it is for use in hospital entrances, retail stores, schools, shopping malls.

Technical Specs

  • ItemEntrance Mat
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialRubber
  • Crush ResistantNo
  • Indoor/OutdoorOutdoor
  • Mat TypeEntrance Mat
  • Overall Length6 ft
  • Printed Image or MessageNone
  • Series340 Soil Guard(TM)
  • Stripe PatternSolid
  • Surface DesignRaised Bar
  • Thickness1/4 in
  • Reversible No
  • Welding Safe No
  • Application Hospital Entrances, Retail Stores, Schools, Shopping Malls
  • Colour Black
  • Edge Style Bevelled
  • Launderable Yes
  • NFSI High Traction Certified No
  • Overall Width 4 ft
  • Resistance Properties Abrasion Resistant
  • Standards ASTM D2859
  • Surface Application Scraping
  • Surface Material Rubber
  • Traffic Type Heavy
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list