!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUNLOP PROTECTIVE FOOTWEAR, 9, UNISEX, BLACK, WATERPROOF, HEX PATTERN, 15½ IN

DUNLOP PROTECTIVE FOOTWEAR, 9, UNISEX, BLACK, WATERPROOF, HEX PATTERN, 15½ IN

BAFFIN

DUNLOP PROTECTIVE FOOTWEAR, 9, UNISEX, BLACK, WATERPROOF, HEX PATTERN, 15½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUNLOP PROTECTIVE FOOTWEAR, 9, UNISEX, BLACK, WATERPROOF, HEX PATTERN, 15½ IN

DUNLOP PROTECTIVE FOOTWEAR, 9, UNISEX, BLACK, WATERPROOF, HEX PATTERN, 15½ IN

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.63 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMDLICOMP02BK1009
  • Mfr. Model # LICOMP02BK1009
  • UNSPSC # 53111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Product Details

These CSA/ASTM-certified, size-nine, unisex, Dunlop protective footwear have a 15 1/2-inch height and are available in black. These electric shock and puncture protection footwear have a hex sole pattern. These anti-fatigue waterproof footwear have a removable insole, which makes them ideal for agriculture, construction, food processing, manufacturing, and petrochemical applications.

Technical Specs

  • ItemBoot
  • Toe TypeSteel
  • GenderUnisex
  • Footwear MaterialThermoplastic Elastomer
  • Midsole ConstructionShank
  • InsulatedNo
  • Metatarsal Guard StyleNone
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Insole ColourBlack
  • Boot Height15 1/2 in
  • Footwear ClosureSlip-On
  • ASTM Standards MetImpact (I/75), Compression (C/75), Puncture Resisting (PR)
  • Style NumberLICOMP02BK1
  • Predominant Footwear ColourBlack
  • Footwear ShankYes
  • Height15 1/2 in
  • Midsole MaterialSteel
  • ResistsAbrasion, Acid, Caustic, Electric Shock, Oil, Slip
  • Toe ShapeRound
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical
  • Size 9
  • Footwear Sole Pattern Hex Pattern
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Removable Insole Yes
  • Heel Height 3/4 in
  • Standards CSA, ASTM
  • CSA Footwear Standard CSA
  • Footwear Width 4 1/2 in
  • Colour Black
  • For Outdoor Traction Yes
  • Insulation Type None
  • Outsole Material Thermoplastic Elastomer
  • Shank Material Steel
  • Upper Material UltraFlex
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list