!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNEE BOOTS, UNISEX/WATERPROOF/COMPOSITE TOE/INSULATED, GREEN, SIZE 11, 15 IN H, PUR

KNEE BOOTS, UNISEX/WATERPROOF/COMPOSITE TOE/INSULATED, GREEN, SIZE 11, 15 IN H, PUR

ACTON

KNEE BOOTS, UNISEX/WATERPROOF/COMPOSITE TOE/INSULATED, GREEN, SIZE 11, 15 IN H, PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNEE BOOTS, UNISEX/WATERPROOF/COMPOSITE TOE/INSULATED, GREEN, SIZE 11, 15 IN H, PUR

KNEE BOOTS, UNISEX/WATERPROOF/COMPOSITE TOE/INSULATED, GREEN, SIZE 11, 15 IN H, PUR

ACTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.37 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REIA4144-15110
  • Mfr. Model # A4144-15110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.938 lbs

Product Details

These unisex, pull-on boots are size 11 and 15 inches high to the knee. These insulated, green boots are waterproof, and have a polyurethane upper, outsole, and midsole area. The footwear outsole pattern is 4-way cleated. CSA approved.

Technical Specs

  • ItemBoots
  • Toe TypeComposite
  • Size11
  • InsulatedYes
  • Oil Resisting SoleYes
  • Boot Height15 in
  • Style NumberA4144-15
  • Predominant Footwear ColourGreen
  • For Outdoor TractionYes
  • Midsole MaterialPolyurethane
  • ResistsAcid, Animal Fat, Manure, Oil
  • Toe ShapeRound
  • Shoe Style Knee
  • Gender Unisex
  • Footwear Sole Pattern Cleated
  • Metatarsal Guard None
  • Waterproof Yes
  • Standards CSA Omega
  • Footwear Width D
  • Colour Green
  • Insulation Type Polyurethane
  • Outsole Material Polyurethane
  • Shank Material Fabric
  • Upper Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list