!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX BOOTS, SZ 10, PVC/STEEL TOE, BLK, 15 IN H, CSA, WATERPROOF, 2E WIDTH

UNISEX BOOTS, SZ 10, PVC/STEEL TOE, BLK, 15 IN H, CSA, WATERPROOF, 2E WIDTH

PIONEER

UNISEX BOOTS, SZ 10, PVC/STEEL TOE, BLK, 15 IN H, CSA, WATERPROOF, 2E WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX BOOTS, SZ 10, PVC/STEEL TOE, BLK, 15 IN H, CSA, WATERPROOF, 2E WIDTH

UNISEX BOOTS, SZ 10, PVC/STEEL TOE, BLK, 15 IN H, CSA, WATERPROOF, 2E WIDTH

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.05 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV471027010
  • Mfr. Model # V4710270-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.335 lbs

Product Details

These black, unisex size 10 boots are made of PVC with cut-off bands. They are PVC waterproof, static dissipative, and puncture/tear-resistant and meet CSA standards. The industry boots have steel toes/plate, comfortable fit, 2E width, pull-on closure, defined heel, two cut-off lines, 15-inch height, multi-directional lug sole, and PVC compounded sole.

Technical Specs

  • ItemBlack PVC Steel Toe/Plate Boot
  • Toe TypeSteel
  • GenderUnisex
  • Footwear MaterialPVC
  • Puncture Resistant InsoleYes
  • Metatarsal GuardNone
  • Boot Height AdjustmentAdjustable Height with Cut-Down Bands
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Heel StyleDefined
  • WaterproofYes
  • Footwear ClosurePull-On
  • CSA Footwear StandardCSA Z195-14 Class 1
  • Footwear Width2E
  • ColourBlack
  • Height15 in
  • Outsole MaterialRubber
  • Upper MaterialPVC
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Industry
  • Size 10
  • Footwear Sole Pattern Lug
  • Insulated No
  • Metatarsal Guard Style None
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Removable Insole No
  • Standards SD
  • Style Number 1022
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Midsole Material Polyurethane
  • Resists Chemical, Oil, Puncture, Tear
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list