!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S STEPLITE-X SAFETY BOOTS, SZ 10, PUR/COMPOSITE TOE, GRN, 15 IN H, CSA, WATERPROOF

MEN'S STEPLITE-X SAFETY BOOTS, SZ 10, PUR/COMPOSITE TOE, GRN, 15 IN H, CSA, WATERPROOF

BEKINA

MEN'S STEPLITE-X SAFETY BOOTS, SZ 10, PUR/COMPOSITE TOE, GRN, 15 IN H, CSA, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S STEPLITE-X SAFETY BOOTS, SZ 10, PUR/COMPOSITE TOE, GRN, 15 IN H, CSA, WATERPROOF

MEN'S STEPLITE-X SAFETY BOOTS, SZ 10, PUR/COMPOSITE TOE, GRN, 15 IN H, CSA, WATERPROOF

BEKINA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMX290GB10
  • Mfr. Model # X290GB-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

These X290GB series green, men's size 10 safety boots are made of polyurethane. They are waterproof, abrasion/bacterial/slip-resistant, and meet CSA standards. The boots have a cut-off line to make shorter boots from 15 to 11½ inches height, 18 kV electric-resistant, composite toe/midsole, anti-clogging sole, shock-absorbent heel, and kick-off spur.

Technical Specs

  • ItemSafety Work Boot
  • Toe TypeComposite
  • Size10
  • Puncture Resistant InsoleNo
  • Metatarsal GuardNone
  • Oil Resisting SoleYes
  • Completely Non MetallicYes
  • Ninety Degree HeelNo
  • Removable InsoleYes
  • Heel Height1 in or Greater
  • Style NumberX290GB
  • Predominant Footwear ColourGreen
  • For Outdoor TractionYes
  • Insulation TypeNone
  • Outsole MaterialPolyurethane
  • Shank MaterialPolyurethane
  • Upper MaterialPolyurethane
  • Shoe Style Knee
  • Gender Men's
  • Footwear Sole Pattern Aggressive
  • Insulated No
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Waterproof Yes
  • Boot Height 15 in
  • Standards CSA Z195-14 Class 1
  • Footwear Width D
  • Colour Green
  • Height 15 in
  • Midsole Material Polyurethane
  • Resists Mineral, Animal, and Vegetable Oil and Fats, Blood, Disinfectants, Manure and Mild Chemicals
  • Toe Shape Round
  • Country of Origin Belgium (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list