!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINER 49ER BOOTS, SZ 5, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST

MINER 49ER BOOTS, SZ 5, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST

VIKING

MINER 49ER BOOTS, SZ 5, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINER 49ER BOOTS, SZ 5, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST

MINER 49ER BOOTS, SZ 5, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW49050
  • Mfr. Model # VW49-5
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.53 lbs

Product Details

These Miner 49er men's, size 5 tall boots are made of SBR blended natural rubber with a cotton canvas lining. They are abrasion/chemical/oil/slip-resistant and meet CSA/ASTM standards. The snug-fit boots with orthotic insole have 18kV electric shock-resistance, 14-inch height, steel toe/plate, and an air-cushioned lug sole with metatarsal protection.

Technical Specs

  • ItemMiner 49er Boots
  • Footwear ApplicationUnderground Mining, Excavation Sites, Construction Sites, Open Pit Mining, Masonry, Demolition
  • Footwear MaterialCotton, NBR, Rubber, SBR Blended NR
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Boot Height14 in
  • ASTM Standards MetElectrical Hazard (EH), Metatarsal (MT 75)
  • Style NumberVW49
  • Footwear ShankYes
  • Height14 in
  • ResistsAbrasion, Chemical, Heat, Oil, Slip
  • Upper MaterialRubber
  • Toe Type Steel
  • Size 5
  • Footwear Sole Pattern Lug
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Standards CSAM-ASTM Mt-5, CSA Z195-14, ASTM F2413-11, CSA Omega - Electric Shock Resistant 18kV, EN ISO 20345:2011, ASNZS 2210.3.2009, 305000 Flex Rating
  • CSA Footwear Standard CSA M, CSA Z195-14, CSA Omega
  • Colour Black, Yellow
  • For Outdoor Traction Yes
  • Outsole Material NBR
  • Shank Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list