MINER 49ER BOOTS, SIZE 9, RUBBER/CANVAS, CSA/ASTM, 16 IN HEIGHT, CHEMICAL/SLIP-RESIST
MINER 49ER BOOTS, SIZE 9, RUBBER/CANVAS, CSA/ASTM, 16 IN HEIGHT, CHEMICAL/SLIP-RESIST
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These Miner 49er size 9 tall boots are made of SBR blended natural rubber with a cotton canvas lining. They are abrasion/chemical/oil/slip/heat-resistant and meet CSA/ASTM standards. The boots have 18 kV electric shock-resistance, 16-inch height, steel toe/plate, and an air-cushioned NBR lug sole with Achilles tendon/ankle/metatarsal protection.
Technical Specs
Item Rubber Boot
Toe Type Steel
Gender Unisex
Footwear Material Nitrile Butadiene Rubber
Midsole Construction Rigid Steel
Insulated No
Metatarsal Guard Style Internal
Electrical Hazard Rated Yes
Static Dissipative No
Chain Saw Cut Resistant No
Ninety Degree Heel No
Insole Colour Black
Boot Height 16 in
Footwear Closure Pull-On
ASTM Standards Met Metatarsal (MT 75)
Style Number VW49T
Predominant Footwear Colour Black
Footwear Shank Yes
Height 16 in
Midsole Material Rubber
Resists Chemical, Oils, Abrasion, Slip Resistant
Toe Shape Round
Shoe Style Knee
Footwear Application Construction, Demolition, Excavation, Masonry, Mining
Size 9
Footwear Sole Pattern Lug
Puncture Resistant Insole No
Metatarsal Guard Yes
Boot Height Adjustment Standard Height
Oil Resisting Sole Yes
Completely Non Metallic No
Heel Style Defined
Waterproof Yes
Removable Insole No
Heel Height 1 in or Greater
Standards ASTM F2413-05, MT/75
CSA Footwear Standard Grade 1 Toecap
Footwear Width E
Colour Black, Yellow
For Outdoor Traction Yes
Insulation Type None
Outsole Material Nitrile Butadiene Rubber
Shank Material Steel
Upper Material Rubber
Country of Origin China
(subject to change)
Alternate Products
TALON TRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.80
/ PAIR