!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS, MENS/KNEE/WATERPROOF/INSULATED/COMPOSITE TOE, ORANGE, SIZE 9/15 IN H/M WIDE, PU

WORK BOOTS, MENS/KNEE/WATERPROOF/INSULATED/COMPOSITE TOE, ORANGE, SIZE 9/15 IN H/M WIDE, PU

STC

WORK BOOTS, MENS/KNEE/WATERPROOF/INSULATED/COMPOSITE TOE, ORANGE, SIZE 9/15 IN H/M WIDE, PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, MENS/KNEE/WATERPROOF/INSULATED/COMPOSITE TOE, ORANGE, SIZE 9/15 IN H/M WIDE, PU

WORK BOOTS, MENS/KNEE/WATERPROOF/INSULATED/COMPOSITE TOE, ORANGE, SIZE 9/15 IN H/M WIDE, PU

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.34 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REIS41540-17-090
  • Mfr. Model # S41540-17-09
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Product Details

These men's, pull-on work boots are size nine, 15 inches high up to the knee with cut-off bands, and M wide. These waterproof boots are insulated, and have a polyurethane midsole, upper, and removable outsole material. These orange boots have a medium depth lug footwear sole pattern, and internal metatarsal guard. CSA approved.

Technical Specs

  • ItemWork Boots
  • Toe TypeComposite
  • Size9
  • Puncture Resistant InsoleYes
  • Metatarsal GuardInternal
  • Heel StyleDefined
  • WaterproofYes
  • Boot Height15 in
  • Style NumberS41540-17
  • Predominant Footwear ColourOrange
  • For Outdoor TractionYes
  • Insulation TypePU Insulated
  • Outsole MaterialPolyurethane
  • Shank MaterialComposite
  • Upper MaterialPolyurethane
  • Shoe Style Knee with Cut-Off Bands
  • Gender Men's
  • Footwear Sole Pattern Lug
  • Insulated Yes
  • Oil Resisting Sole Yes
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Standards CSA Omega
  • Footwear Width M
  • Colour Orange
  • Height 15 in
  • Midsole Material Polyurethane
  • Resists Abrasion, Acid, Aear, Manure, Oil, Slip
  • Toe Shape Round
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list