!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SIZE 9, RUBBER/POLYESTER, CSA/ASTM, SLIP-RESISTANT, FOR FORESTRY

MEN'S BOOTS, SIZE 9, RUBBER/POLYESTER, CSA/ASTM, SLIP-RESISTANT, FOR FORESTRY

VIKING

MEN'S BOOTS, SIZE 9, RUBBER/POLYESTER, CSA/ASTM, SLIP-RESISTANT, FOR FORESTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SIZE 9, RUBBER/POLYESTER, CSA/ASTM, SLIP-RESISTANT, FOR FORESTRY

MEN'S BOOTS, SIZE 9, RUBBER/POLYESTER, CSA/ASTM, SLIP-RESISTANT, FOR FORESTRY

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.95 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW53090
  • Mfr. Model # VW53-9
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.305 lbs

Product Details

These men's size 9 work boots are made of SBR blended natural rubber with a polyester liner. They are abrasion/chemical/oil/slip/heat-resistant and meet CSA/ASTM standards. The boots have 18 kV electric shock-resistance, steel toe/plate, self-cleaning lug sole, waterproof rubber bellows, and reinforced heel/instep. They are ideal for use in forestry.

Technical Specs

  • ItemWork Boots
  • Footwear ApplicationBuilding Construction, Forestry, Steel, Rebar, Well Drilling, Demolition, Sandblasting, Bitumen Work, Cement, Masonry, Road Construction
  • Size9
  • Footwear Sole PatternLug
  • Metatarsal GuardInternal
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • WaterproofYes
  • Heel Height1 in or Greater
  • StandardsCSA Z195-14, ASTM F2413-11, CSA Omega - Electric Shock Resistant 18kV, Exceeds 305000 Flex Rating
  • CSA Footwear StandardCSA Z195-14 Grade 1
  • Footwear WidthM
  • For Outdoor TractionYes
  • Insulation TypeNone
  • Outsole MaterialSBR Blended NR
  • Shank MaterialSteel
  • Toe Type Steel
  • Gender Men's
  • Footwear Material Polyester, Rubber, SBR Blended NR
  • Insulated No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Boot Height 12 in
  • Footwear Closure Laces
  • ASTM Standards Met Electrical Hazard (EH)
  • Style Number VW53
  • Footwear Shank Yes
  • Height 14 in
  • Midsole Material Rubber
  • Resists Abrasion, Chemical, Heat, Oil, Slip
  • Upper Material SBR Blended NR
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list