!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WORK SHOES, SZ 8, PUR/PVC, BLK/GRY, 6 IN H, ASTM, CHEMICAL-RESIST, CLEATED SOLE

MEN'S WORK SHOES, SZ 8, PUR/PVC, BLK/GRY, 6 IN H, ASTM, CHEMICAL-RESIST, CLEATED SOLE

ONGUARD

MEN'S WORK SHOES, SZ 8, PUR/PVC, BLK/GRY, 6 IN H, ASTM, CHEMICAL-RESIST, CLEATED SOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK SHOES, SZ 8, PUR/PVC, BLK/GRY, 6 IN H, ASTM, CHEMICAL-RESIST, CLEATED SOLE

MEN'S WORK SHOES, SZ 8, PUR/PVC, BLK/GRY, 6 IN H, ASTM, CHEMICAL-RESIST, CLEATED SOLE

ONGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.04 / PAIR

EHC: EHC :
Min Qty 6 = $408.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BTA861030833
  • Mfr. Model # 861030833
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.125 lbs

Product Details

These Polyblend black/grey, men's size 8 work shoes are made of polyurethane and PVC. They are chemical-resistant and meet the ASTM standard. The non-CSA injected moulded seamless shoes have a plain toe, six-inch height, hardened steel ladder shank/support arch, cleated outsole, replaceable cushion insole, cut-off band, non-slip, and self-cleaning sole.

Technical Specs

  • ItemWork Shoes
  • Toe TypePlain
  • GenderMen's
  • Footwear MaterialPolyurethane, PVC
  • Midsole ConstructionRigid Steel
  • InsulatedNo
  • Boot Height AdjustmentStandard Height
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Heel StyleDefined
  • WaterproofYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • ASTM Standards MetASTM F2413-05
  • Footwear WidthD
  • ColourBlack
  • For Outdoor TractionYes
  • Insulation TypeNone
  • Outsole MaterialPolyurethane, PVC
  • Shank MaterialSteel
  • Upper MaterialPolyurethane, PVC
  • Shoe Style Ankle
  • Footwear Application Industry
  • Size 8
  • Footwear Sole Pattern Cleated
  • Puncture Resistant Insole No
  • Metatarsal Guard None
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Insole Colour Grey
  • Boot Height 6 in
  • Footwear Closure Laces
  • Style Number 86103
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Height 6 in
  • Midsole Material Polyurethane, PVC
  • Resists Chemical, Slip
  • Toe Shape Round
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories