!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BOOTS, STEEL TOE/ACID/OIL-RESIST/SELF-CLEAN, BLUE/CLEAR/GREY, SZ 8/16 IN H, RUBBER/GELFLEX/PU

SAFETY BOOTS, STEEL TOE/ACID/OIL-RESIST/SELF-CLEAN, BLUE/CLEAR/GREY, SZ 8/16 IN H, RUBBER/GELFLEX/PU

BAFFIN

SAFETY BOOTS, STEEL TOE/ACID/OIL-RESIST/SELF-CLEAN, BLUE/CLEAR/GREY, SZ 8/16 IN H, RUBBER/GELFLEX/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BOOTS, STEEL TOE/ACID/OIL-RESIST/SELF-CLEAN, BLUE/CLEAR/GREY, SZ 8/16 IN H, RUBBER/GELFLEX/PU

SAFETY BOOTS, STEEL TOE/ACID/OIL-RESIST/SELF-CLEAN, BLUE/CLEAR/GREY, SZ 8/16 IN H, RUBBER/GELFLEX/PU

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.30 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD9679-587080
  • Mfr. Model # 9679-587080
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.505 lbs

Product Details

These steel toe boots are oil-, and acid-resistant with a polyurethane shielded coating. These size eight boots are 16 inches high, have a steel plate, and rubber upper material. These blue, grey, and clear boots have a removable moulded GelFlex shock absorbing heel, and midsole with a self-cleaning footwear sole pattern. CSA approved.

Technical Specs

  • ItemBoot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialGelFlex, UltraFlex
  • Midsole ConstructionFlexible
  • InsulatedNo
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • StandardsCSA, ASTM
  • Style Number9679
  • Predominant Footwear ColourBlue, Grey
  • Footwear ShankYes
  • Midsole MaterialGelFlex(R)
  • ResistsAbrasion, Acid, Caustic, Oil
  • Upper MaterialUltraFlex
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical
  • Size 8
  • Footwear Sole Pattern Chevron
  • Puncture Resistant Insole No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Static Dissipative No
  • Heel Style Defined
  • Waterproof Yes
  • Boot Height 16 in
  • Footwear Closure Pull-On
  • CSA Footwear Standard CSA
  • Footwear Width 4 1/4 in
  • Colour Blue, Grey
  • Height 16 in
  • Outsole Material PVC
  • Shank Material Steel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list