!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONSTRUCTION BOOT, MEN'S/STEEL TOE, BLACK/BLUE, SIZE 7, NITRILE RUBBER/STEEL

CONSTRUCTION BOOT, MEN'S/STEEL TOE, BLACK/BLUE, SIZE 7, NITRILE RUBBER/STEEL

VIKING

CONSTRUCTION BOOT, MEN'S/STEEL TOE, BLACK/BLUE, SIZE 7, NITRILE RUBBER/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCTION BOOT, MEN'S/STEEL TOE, BLACK/BLUE, SIZE 7, NITRILE RUBBER/STEEL

CONSTRUCTION BOOT, MEN'S/STEEL TOE, BLACK/BLUE, SIZE 7, NITRILE RUBBER/STEEL

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.79 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW88-7
  • Mfr. Model # VW88-7
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

These size seven, black and blue boots have a steel midsole and shank area. These men's construction boots have class 2 chainsaw cut protection, are waterproof with a lug sole pattern and made with nitrile rubber. Meets CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV standards.

Technical Specs

  • ItemUltimate Construction Boots
  • Footwear ApplicationForestry, Steel, Oil and Gas Industry, Root Cutting, Waste and Recycling Facilities, Wood/Concrete Cutting, Sandblasting, Plasterwork, Open Pit, Excavation Sites, Masonry, Road Construction
  • Size7
  • Footwear Sole PatternLug
  • Metatarsal GuardNone
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Chain Saw Cut ResistantYes
  • Boot Height15 in
  • ASTM Standards MetElectrical Hazard (EH)
  • Style NumberVW88
  • Footwear ShankYes
  • Height15 in
  • Midsole MaterialSteel
  • Resists30% Concentration Sodium Cyanide Greater Than480 Minutes, Abrasion, Chemical, Circular Saw Cut, Heat, Oil, Slip
  • Upper MaterialRubber
  • Toe Type Steel
  • Gender Men's
  • Footwear Material Cotton, NBR, Nylon, Rubber, SBR Blended NR
  • Insulated No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Waterproof EN ISO 80079-36:2016, Edition 1.0 and EN ISO 80079-37:2016, Edition 1.0" or Equivalent. Meet Class I (Flammable Gases), Class II (Combustible Dusts) and Class III (Fibers and Flyings), for All Zones and EPL (Equipment Protection Level)
  • Standards CSA Z195-14, ASTM F2413-11, CSA Omega - Electric Shock Resistant 18kV, Chainsaw Protection EN ISO #17249:2013, EN ISO 20345:2011, Exceeds 305000 Flex Rating
  • CSA Footwear Standard CSA Z195-14 Grade 1, CSA Omega
  • Colour Black, Blue
  • For Outdoor Traction Yes
  • Insulation Type None
  • Outsole Material NBR
  • Shank Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list