!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BULLY BOOTS, SZ 14, RUBBER/PUR/STEEL TOE, BL/GREY, CSA/ASTM, 16 IN H, WATERPROOF

MEN'S BULLY BOOTS, SZ 14, RUBBER/PUR/STEEL TOE, BL/GREY, CSA/ASTM, 16 IN H, WATERPROOF

BAFFIN

MEN'S BULLY BOOTS, SZ 14, RUBBER/PUR/STEEL TOE, BL/GREY, CSA/ASTM, 16 IN H, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BULLY BOOTS, SZ 14, RUBBER/PUR/STEEL TOE, BL/GREY, CSA/ASTM, 16 IN H, WATERPROOF

MEN'S BULLY BOOTS, SZ 14, RUBBER/PUR/STEEL TOE, BL/GREY, CSA/ASTM, 16 IN H, WATERPROOF

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD9677-587140
  • Mfr. Model # 9677-587140
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These blue/grey, men's size 14 bully boots are made of rubber and are waterproof. They meet CSA and ASTM standards. The injection moulded boots have a steel toes, Chevron foot sole, defined heel, removable polyurethane insole, 16-inch height, pull-on closure, flexible midsole, oil-resistant sole, 90 degree heel, and 4¼-inch width.

Technical Specs

  • ItemBoot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialGelFlex, UltraFlex
  • Midsole ConstructionFlexible
  • InsulatedNo
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • StandardsCSA, ASTM
  • Style Number9677
  • Predominant Footwear ColourBlue, Clear, Grey
  • Footwear ShankYes
  • Midsole MaterialGelFlex(R)
  • ResistsAbrasion, Acid, Caustic, Oil
  • Upper MaterialUltraFlex
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical
  • Size 14
  • Footwear Sole Pattern Chevron
  • Puncture Resistant Insole No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Static Dissipative No
  • Heel Style Defined
  • Waterproof Yes
  • Boot Height 16 in
  • Footwear Closure Pull-On
  • CSA Footwear Standard CSA
  • Footwear Width 4 1/4 in
  • Colour Blue, Clear, Grey
  • Height 16 in
  • Outsole Material PVC
  • Shank Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories