!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY WORK BOOTS, MEN'S/STEEL TOE, GREEN/BLACK, SIZE 15, NITRILE RUBBER/TORSIONAL STEEL

SAFETY WORK BOOTS, MEN'S/STEEL TOE, GREEN/BLACK, SIZE 15, NITRILE RUBBER/TORSIONAL STEEL

VIKING

SAFETY WORK BOOTS, MEN'S/STEEL TOE, GREEN/BLACK, SIZE 15, NITRILE RUBBER/TORSIONAL STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY WORK BOOTS, MEN'S/STEEL TOE, GREEN/BLACK, SIZE 15, NITRILE RUBBER/TORSIONAL STEEL

SAFETY WORK BOOTS, MEN'S/STEEL TOE, GREEN/BLACK, SIZE 15, NITRILE RUBBER/TORSIONAL STEEL

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.16 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW8-3-15
  • Mfr. Model # VW8-3-15
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

These steel toe, waterproof boots are size 15 and have a self-cleaning sole pattern. These men's safety work boots are made with nitrile rubber and have a torsional steel shank. Meets CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate and CSA Omega - ESR 18 kV standards.

Technical Specs

  • ItemJourneyman Boots
  • Footwear ApplicationConstruction Workers, Utility and Maintenance Workers, General Labourers, Field Engineers, Electricians
  • Size14
  • Footwear Sole PatternLug
  • Metatarsal GuardNone
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Boot Height15 1/2 in
  • StandardsCSA Z195-09, ASTM F2413-11, CSA Omega - Electric shock resistant 18 kV
  • CSA Footwear StandardCSA Z195-14 Grade 1, CSA Omega
  • ColourBlack, Green
  • For Outdoor TractionYes
  • Insulation TypeNone
  • Outsole MaterialSBR blended NR
  • Shank MaterialSteel
  • Toe Type Steel
  • Gender Men's
  • Footwear Material Cotton, Rubber, SBR Blended NR
  • Insulated No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Waterproof Yes
  • Footwear Closure Pull-On
  • ASTM Standards Met Electrical Hazard (EH)
  • Style Number VW8-3
  • Footwear Shank Yes
  • Height 15 1/2 in
  • Midsole Material Steel
  • Resists Abrasion, Chemical, Heat, Oil, Slip
  • Upper Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list