!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BOOTS, SAFE-TOE/STEEL TOE/KNEE/MEN'S/WATERPROOF, BLACK, SIZE 14, PVC/STEEL/TRAC10/EVA

SAFETY BOOTS, SAFE-TOE/STEEL TOE/KNEE/MEN'S/WATERPROOF, BLACK, SIZE 14, PVC/STEEL/TRAC10/EVA

NORTH

SAFETY BOOTS, SAFE-TOE/STEEL TOE/KNEE/MEN'S/WATERPROOF, BLACK, SIZE 14, PVC/STEEL/TRAC10/EVA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BOOTS, SAFE-TOE/STEEL TOE/KNEE/MEN'S/WATERPROOF, BLACK, SIZE 14, PVC/STEEL/TRAC10/EVA

SAFETY BOOTS, SAFE-TOE/STEEL TOE/KNEE/MEN'S/WATERPROOF, BLACK, SIZE 14, PVC/STEEL/TRAC10/EVA

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.25 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NON18821C/14
  • Mfr. Model # 18821C/14
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

These knee-high, men's boots are size 14 and 100% waterproof with a unique Trac10 outsole footwear pattern. Made with a polyvinyl chloride upper material, a steel midsole area, and ethylene vinyl acetate contour forming insoles for maximum comfort. Model 1821C meets CSA2195-02.

Technical Specs

  • ItemInjection Moulded Footwear
  • Footwear ApplicationAgricultural Chemical, Fertilizers and Animal Waste
  • Size14
  • Footwear Sole PatternTrac
  • Metatarsal GuardNone
  • Completely Non MetallicNo
  • Removable InsoleYes
  • StandardsASTM F1671/F1671M - 13, CSA Standards
  • CSA Footwear StandardCanadian CSA Standards
  • ColourBlack
  • Insulation TypeNone
  • Outsole MaterialTrac10
  • Upper MaterialPVC
  • Toe Type Steel
  • Gender Men's
  • Footwear Material PVC
  • Insulated No
  • Metatarsal Guard Style None
  • Waterproof Yes
  • Boot Height 14 in
  • ASTM Standards Met ASTM F1671/F1671M - 13
  • Predominant Footwear Colour Black
  • Height 14 in
  • Midsole Material Steel
  • Resists Slips and Falls
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms