SAFETY BOOTS, MENS/INSULATED/OIL-RESIST/WATERPROOF, BLK, SZ 12/WIDE, VIBRAM RUBBER/COMPOSITE
SAFETY BOOTS, MENS/INSULATED/OIL-RESIST/WATERPROOF, BLK, SZ 12/WIDE, VIBRAM RUBBER/COMPOSITE
HONEYWELL NORTH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These men's safety boots are oil-resistant, waterproof, insulated, and are completely non-metallic. These wide, size 12 boots have a one inch or greater ninety degree heel height, full cushion removable insole, and a vibram rubber lug sole pattern. These composite toe boots have a puncture-resistant insole, rubber midsole, composite shank, and vibram rubber outsole. Electrical Hazard Rated, and meets CSA standards.
Technical Specs
Item Boot
Footwear Application Oil, Gas, Mining
Size 12
Footwear Sole Pattern Lug
Insulated Yes
Oil Resisting Sole Yes
Completely Non Metallic Yes
Ninety Degree Heel Yes
Removable Insole Yes
Heel Height 1 in or Greater
Standards CSA Grade 1, ESR
Style Number CMX-000
Colour Black
Height 16 in
Midsole Material Rubber
Resists Electric Shock, Puncture
Toe Shape Round
Toe Type Composite
Gender Men's
Footwear Material Fleece, Neoprene, Vibram Rubber
Puncture Resistant Insole Yes
Electrical Hazard Rated Yes
Static Dissipative No
Chain Saw Cut Resistant No
Waterproof Yes
Boot Height 16 in
Footwear Closure Pull-On
CSA Footwear Standard CSA Grade 1
Predominant Footwear Colour Black
Footwear Shank Yes
Insulation Type Neoprene
Outsole Material Vibram Rubber
Shank Material Composite
Upper Material Neoprene, Fleece
Country of Origin China
(subject to change)
Alternate Products
VIKING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$257.93
/ EACH