!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BOOTS, MENS/INSULATED/OIL-RESIST/WATERPROOF, BLK, SZ 11/WIDE, VIBRAM RUBBER/COMPOSITE

SAFETY BOOTS, MENS/INSULATED/OIL-RESIST/WATERPROOF, BLK, SZ 11/WIDE, VIBRAM RUBBER/COMPOSITE

HONEYWELL NORTH

SAFETY BOOTS, MENS/INSULATED/OIL-RESIST/WATERPROOF, BLK, SZ 11/WIDE, VIBRAM RUBBER/COMPOSITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BOOTS, MENS/INSULATED/OIL-RESIST/WATERPROOF, BLK, SZ 11/WIDE, VIBRAM RUBBER/COMPOSITE

SAFETY BOOTS, MENS/INSULATED/OIL-RESIST/WATERPROOF, BLK, SZ 11/WIDE, VIBRAM RUBBER/COMPOSITE

HONEYWELL NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $314.27 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONCMX000BLC110
  • Mfr. Model # CMX-000
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

These men's safety boots are oil-resistant, waterproof, insulated, and are completely non-metallic. These wide, size 11 boots have a one inch or greater ninety degree heel height, full cushion removable insole, and a vibram rubber lug sole pattern. These composite toe boots have a puncture-resistant insole, rubber midsole, composite shank, and vibram rubber outsole. Electrical Hazard Rated, and meets CSA standards.

Technical Specs

  • ItemBoot
  • Footwear ApplicationOil, Gas, Mining
  • Size11
  • Footwear Sole PatternLug
  • InsulatedYes
  • Oil Resisting SoleYes
  • Completely Non MetallicYes
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Heel Height1 in or Greater
  • StandardsCSA Grade 1, ESR
  • Style NumberCMX-000
  • ColourBlack
  • Height16 in
  • Midsole MaterialRubber
  • ResistsElectric Shock, Puncture
  • Toe ShapeRound
  • Toe Type Composite
  • Gender Men's
  • Footwear Material Fleece, Neoprene, Vibram Rubber
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Waterproof Yes
  • Boot Height 16 in
  • Footwear Closure Pull-On
  • CSA Footwear Standard CSA Grade 1
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Insulation Type Neoprene
  • Outsole Material Vibram Rubber
  • Shank Material Composite
  • Upper Material Neoprene, Fleece
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories