!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SIZE 11, PVC/STEEL TOES, GREY/ORANGE, NON-CSA, 16 IN H, WATERPROOF, ASTM

MEN'S BOOTS, SIZE 11, PVC/STEEL TOES, GREY/ORANGE, NON-CSA, 16 IN H, WATERPROOF, ASTM

BATA

MEN'S BOOTS, SIZE 11, PVC/STEEL TOES, GREY/ORANGE, NON-CSA, 16 IN H, WATERPROOF, ASTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SIZE 11, PVC/STEEL TOES, GREY/ORANGE, NON-CSA, 16 IN H, WATERPROOF, ASTM

MEN'S BOOTS, SIZE 11, PVC/STEEL TOES, GREY/ORANGE, NON-CSA, 16 IN H, WATERPROOF, ASTM

BATA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.66 / PAIR

EHC: EHC :
Min Qty 6 = $615.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BTA87982-11
  • Mfr. Model # 87982-11
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.625 lbs

Product Details

These SureFlex grey, men's size 11 work boots are made of PVC. They are waterproof, high chemical/abrasive/slip-resistant, and meet ASTM standards. These non-CSA boots have a 16-inch height, nitrile sole, steel toe, steel shank, orange Safety-Loc outsole, replaceable insole, and kick-off lugs. They are ideal for use in farming.

Technical Specs

  • ItemBoots
  • GenderMen's
  • Footwear Sole PatternLug
  • WaterproofYes
  • StandardsASTM F2413-05
  • ColourGrey, Orange
  • Midsole MaterialNitrile Rubber
  • ResistsAnimal Fats, Greaseand Chemical, Oil, Petroleum
  • Upper MaterialPVC
  • Toe Type Steel
  • Size 11
  • Oil Resisting Sole Yes
  • Removable Insole Yes
  • ASTM Standards Met ASTM F2413-05
  • Height 16 in
  • Outsole Material Safety-Loc
  • Shank Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories