!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BOOTS, MEN'S/STEEL TOE, BLACK, SIZE 11/16 IN H, POLYBLEND STEEL/ULTRAGRIP

SAFETY BOOTS, MEN'S/STEEL TOE, BLACK, SIZE 11/16 IN H, POLYBLEND STEEL/ULTRAGRIP

BATA

SAFETY BOOTS, MEN'S/STEEL TOE, BLACK, SIZE 11/16 IN H, POLYBLEND STEEL/ULTRAGRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BOOTS, MEN'S/STEEL TOE, BLACK, SIZE 11/16 IN H, POLYBLEND STEEL/ULTRAGRIP

SAFETY BOOTS, MEN'S/STEEL TOE, BLACK, SIZE 11/16 IN H, POLYBLEND STEEL/ULTRAGRIP

BATA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.98 / PAIR

EHC: EHC :
Min Qty 6 = $857.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BTA86802110
  • Mfr. Model # 86802110
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

These men's safety boots are made with a polyblend steel midsole, a lug sole pattern and have steel toe protection. These black, 16 inch high, size 11 boots have an Ultragrip outsole with a steel shank. CSA Z195 and CSA Green Patch approved.

Technical Specs

  • ItemWork Boots
  • GenderMen's
  • Footwear Sole PatternLug
  • Oil Resisting SoleYes
  • Boot Height15 1/2 in
  • ASTM Standards MetASTM F2413-05
  • ColourBlack
  • Midsole MaterialSteel
  • ResistsOil, Puncture, Slip, Waterproof
  • Toe Type Steel
  • Size 11
  • Puncture Resistant Insole Yes
  • Waterproof Yes
  • Standards ASTM F2413-05, CSA Z195
  • CSA Footwear Standard CSA Z195
  • Height 16 in
  • Outsole Material Ultragrip(R)
  • Shank Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list