!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY WORK BOOTS, MEN'S/COMPOSITE TOE, BLUE, SIZE 11, POLYURETHANE

SAFETY WORK BOOTS, MEN'S/COMPOSITE TOE, BLUE, SIZE 11, POLYURETHANE

BEKINA

SAFETY WORK BOOTS, MEN'S/COMPOSITE TOE, BLUE, SIZE 11, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY WORK BOOTS, MEN'S/COMPOSITE TOE, BLUE, SIZE 11, POLYURETHANE

SAFETY WORK BOOTS, MEN'S/COMPOSITE TOE, BLUE, SIZE 11, POLYURETHANE

BEKINA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.11 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMX290BB11
  • Mfr. Model # X290BB-11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

These men's safety work boots are waterproof and made with a polyurethane midsole, outsole, and shank area. These blue, composite toe boots are size 11 and have an aggressive sole pattern. Meets CSA Z195-14 Class 1 standards.

Technical Specs

  • ItemBekina StepliteX Safety Boots
  • Footwear ApplicationFish and Meat Processing, Horticulture, Vegetable and Fruit Farming, Sugar Plants, Dairy Farms, Breweries
  • Size11
  • Footwear Sole PatternAggressive
  • Metatarsal GuardNone
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • WaterproofYes
  • StandardsCSA Z195-14, CSA Omega- Electric Short Resistant 18kV
  • Style NumberX290BB
  • ColourBlue
  • For Outdoor TractionYes
  • Midsole MaterialPolyurethane
  • ResistsAbrasion, Anti-bacterial, Blood, Manure, Mineral, Various Chemical, Vegetable and Animal Oil or Fats
  • Upper MaterialPolyurethane
  • Toe Type Composite
  • Gender Men's
  • Footwear Material Polyurethane
  • Insulated No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Oil Resisting Sole Yes
  • Completely Non Metallic Yes
  • Boot Height 15 in
  • CSA Footwear Standard CSA Z195-14 Grade 1, CSA Omega
  • Predominant Footwear Colour Blue
  • Footwear Shank Yes
  • Height 15 in
  • Outsole Material Polyurethane
  • Shank Material Polyurethane
  • Country of Origin Belgium (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list