!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SZ 11, PUR, GRN, NON-CSA, WATERPROOF, 15 IN H, BACTERIA-RESISTANT

MEN'S BOOTS, SZ 11, PUR, GRN, NON-CSA, WATERPROOF, 15 IN H, BACTERIA-RESISTANT

BEKINA

MEN'S BOOTS, SZ 11, PUR, GRN, NON-CSA, WATERPROOF, 15 IN H, BACTERIA-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SZ 11, PUR, GRN, NON-CSA, WATERPROOF, 15 IN H, BACTERIA-RESISTANT

MEN'S BOOTS, SZ 11, PUR, GRN, NON-CSA, WATERPROOF, 15 IN H, BACTERIA-RESISTANT

BEKINA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.34 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMX210GB11
  • Mfr. Model # X210GB-11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

These StepliteX green, men's size 11 boots are made of polyurethane that remains flexible at -22 Degrees F. They are waterproof and abrasion/chemical/bacterial/slip-resistant. The non-CSA boots have a cut-off line to make shorter boots from 15 to 11½ inches height, soft toe, anti-clogging sole, shock-absorbent heel, and kick-off spur.

Technical Specs

  • ItemBekina StepliteX Boots
  • Footwear ApplicationFish and Meat Processing, Horticulture, Vegetable and Fruit Farming, Sugar Plants, Dairy Farms, Breweries
  • Size11
  • Footwear Sole PatternAggressive
  • Metatarsal GuardNone
  • Oil Resisting SoleYes
  • Boot Height15 in
  • Predominant Footwear ColourGreen
  • Footwear ShankYes
  • Height15 in
  • Outsole MaterialPolyurethane
  • Shank MaterialPolyurethane
  • Toe Type Plain
  • Gender Men's
  • Footwear Material Polyurethane
  • Insulated No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Waterproof Yes
  • Style Number X210GB
  • Colour Green
  • For Outdoor Traction Yes
  • Midsole Material Polyurethane
  • Resists Abrasion, Anti-bacterial, Blood, Manure, Mineral, Various Chemical, Vegetable and Animal Oil or Fats
  • Upper Material Polyurethane
  • Country of Origin Belgium (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list