!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER BOOTS,MENS,SIZE 10,GREEN,PR

RUBBER BOOTS,MENS,SIZE 10,GREEN,PR

COFRA

RUBBER BOOTS,MENS,SIZE 10,GREEN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER BOOTS,MENS,SIZE 10,GREEN,PR

RUBBER BOOTS,MENS,SIZE 10,GREEN,PR

COFRA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.10 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REIC00040-15100
  • Mfr. Model # C00040-15-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.33 lbs

Product Details

Thermic polyurethane boots. Cold insulation up to -58 degrees F (-50 degrees C). 100% non-metallic. Electrical hazard protection. Excellent resistance to hydrocarbons and salty water. Slip resistant.

Technical Specs

  • ItemWork Boots
  • Toe TypeComposite
  • GenderMen's
  • Footwear MaterialPolyurethane
  • InsulatedYes
  • Boot Height AdjustmentAdjustable Height with Cut-Down Bands
  • Oil Resisting SoleYes
  • Completely Non MetallicYes
  • Heel StyleDefined
  • WaterproofYes
  • Removable InsoleYes
  • Footwear ClosurePull-On
  • ASTM Standards MetASTM 2413-18
  • Style NumberC00040-11
  • ColourGreen
  • Outsole MaterialRubber
  • Shank MaterialNon-Metallic
  • Shoe Style Mid-Calf
  • Footwear Application Agriculture, Food Industry, Fishery
  • Size 10
  • Puncture Resistant Insole Yes
  • Metatarsal Guard Yes
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Insole Colour Green
  • Boot Height 15 1/2 in
  • Standards CSA Omega
  • CSA Footwear Standard CAN/CSA-Z195-02 Electrical Shock Resistant
  • Predominant Footwear Colour Green
  • Footwear Shank Yes
  • Resists Manure, Oil
  • Upper Material Polyurethane
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list