!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SZ 14, PVC/STEEL, BLACK, 16 IN H, NON-CSA/ASTM, WATERPROOF, V-BAR MOULDED

MEN'S BOOTS, SZ 14, PVC/STEEL, BLACK, 16 IN H, NON-CSA/ASTM, WATERPROOF, V-BAR MOULDED

BATA

MEN'S BOOTS, SZ 14, PVC/STEEL, BLACK, 16 IN H, NON-CSA/ASTM, WATERPROOF, V-BAR MOULDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SZ 14, PVC/STEEL, BLACK, 16 IN H, NON-CSA/ASTM, WATERPROOF, V-BAR MOULDED

MEN'S BOOTS, SZ 14, PVC/STEEL, BLACK, 16 IN H, NON-CSA/ASTM, WATERPROOF, V-BAR MOULDED

BATA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.29 / PAIR

EHC: EHC :
Min Qty 6 = $193.74

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BTA87801140
  • Mfr. Model # 87801140
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Product Details

These Buffalo black, men's size 14 boots are made of PVC. They are waterproof and meet ASTM F2413-05 standards. The non-CSA boots have steel toes, 16-inch height, self-cleaning, lug outsole, support arch, V-bar moulded shank, and kick-off lugs. They are for use in construction, farming, agriculture, and aquaculture.

Technical Specs

  • ItemBoot
  • GenderMen's
  • Footwear MaterialPVC
  • StandardsASTM F2413-05
  • Toe Type Steel
  • Size 14
  • Waterproof Yes
  • ASTM Standards Met ASTM F2413-05
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories