!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER BOOTS,BLACK,9 SIZE,PULL-ON,PR

RUBBER BOOTS,BLACK,9 SIZE,PULL-ON,PR

DUNLOP

RUBBER BOOTS,BLACK,9 SIZE,PULL-ON,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER BOOTS,BLACK,9 SIZE,PULL-ON,PR

RUBBER BOOTS,BLACK,9 SIZE,PULL-ON,PR

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.35 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUNDLPLHD01109
  • Mfr. Model # LPLHD01
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • ItemRubber Boots
  • Toe TypeComposite
  • Size9
  • Footwear Sole PatternAnti-Slip
  • Puncture Resistant InsoleYes
  • Metatarsal GuardNo
  • Electrical Hazard RatedYes
  • Completely Non MetallicYes
  • Heel Style90 Degrees
  • WaterproofYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • StandardsCSA, ESQ, ASTM
  • Style NumberDLPLHD0-11
  • Predominant Footwear ColourBlack
  • Footwear ShankNon-Metallic
  • Height15 in
  • Midsole MaterialComposite
  • ResistsChemicals, Organic Waste
  • Toe ShapeRound
  • Shoe Style Knee
  • Gender Men's
  • Footwear Material Purofort(R), Rubber
  • Midsole Construction Rigid Composite
  • Insulated Yes
  • Boot Height Adjustment Adjustable Height with Cut Down Bands
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Insole Colour Black
  • Boot Height 15 in
  • Footwear Closure Pull-On
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
  • Footwear Width WW
  • Colour Black
  • For Outdoor Traction Yes
  • Insulation Type PU
  • Outsole Material Rubber
  • Shank Material Composite
  • Upper Material Polyurethane
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list