!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER BOOT,UNISEX,GREEN,KNEE,PR

RUBBER BOOT,UNISEX,GREEN,KNEE,PR

DUNLOP

RUBBER BOOT,UNISEX,GREEN,KNEE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER BOOT,UNISEX,GREEN,KNEE,PR

RUBBER BOOT,UNISEX,GREEN,KNEE,PR

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $438.30 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61KP33
  • Mfr. Model # 5183155
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.32 lbs

Technical Specs

  • ItemBoots,Men's 6, Women's 8,Green,PR
  • Toe TypeSteel
  • GenderUnisex
  • Footwear MaterialPurofort(R)
  • Puncture Resistant InsoleNo
  • Metatarsal GuardNo
  • Boot Height AdjustmentAdjustable Height with Cut Down Bands
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Boot Height14 in
  • Style NumberEA51831-06
  • Predominant Footwear ColourGreen
  • Midsole MaterialPurofort(R)
  • Upper MaterialPurofort(R)
  • Shoe Style Knee
  • Footwear Application Food Processing, General Purpose
  • Size Men's 6, Women's 8
  • Footwear Sole Pattern Cleated
  • Insulated Yes
  • Metatarsal Guard Style None
  • Electrical Hazard Rated Yes
  • Completely Non Metallic No
  • Heel Style Defined Heel
  • Waterproof Yes
  • ASTM Standards Met Compression (C/75)
  • Footwear Width D
  • Footwear Shank No
  • Outsole Material Purofort(R)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list